2-1/2 in. 100# Stainless Steel Gauge
2-1/2 in. 100# Stainless Steel Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- Brand Model Compatibility:
- Swagelok, Wika, NOSHOK, McDaniels, Reotemp
- Diameter:
- 2-1/2
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- DDK63SL02JPL100
- Weight:
- 0.25