2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-30 PSI
2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-30 PSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- Brand Model Compatibility:
- Swagelok, Wika, NOSHOK, McDaniels, Reotemp
- Diameter:
- 2-1/2
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 30
- Weight:
- 0.25