This product requires certification to purchase.

2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-60 PSI

DK-LOK®

2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-60 PSI

  • Fast #
  • Part #DDK63SL03TS60
  • Item #8105089
  • Manufacturer Part #DK63 SL 03TS 60#
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-60 PSI

  • Fast #
  • Part #DDK63SL03TS60
  • Item #8105089
  • Manufacturer Part #DK63 SL 03TS 60#
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Weight
0.25 lb
Characteristics & Features
Brand Model Compatibility
Swagelok, Wika, NOSHOK, McDaniels, Reotemp
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Pressure - High
60