2-1/2 x 1/4 in. 160 psi NPT Stainless Steel Glycerin Filled Pressure Gauge
2-1/2 x 1/4 in. 160 psi NPT Stainless Steel Glycerin Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 2-1/2 in x 1/4 in
- Type:
- DDK63SL02C160