This product requires certification to purchase.

2-1/2 x 1/4 in. 60 psi NPT Stainless Steel Dry Pressure Gauge

DK-LOK®

2-1/2 x 1/4 in. 60 psi NPT Stainless Steel Dry Pressure Gauge

  • Fast #
  • Part #DDK63SD02L60
  • Item #7846662
  • Manufacturer Part #DK63 SD 02L 60#
3.6 out of 5 Customer Rating
Brand image
DK-LOK®

2-1/2 x 1/4 in. 60 psi NPT Stainless Steel Dry Pressure Gauge

  • Fast #
  • Part #DDK63SD02L60
  • Item #7846662
  • Manufacturer Part #DK63 SD 02L 60#
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

Brand Model Compatibility:
Swagelok, Wika, NOSHOK, McDaniels, Reotemp
Diameter:
2-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
304
Pressure - High:
60
Weight:
0.25 lb