This product requires certification to purchase.

3/4 in. FPT 316 Stainless Steel 90 Elbow

DK-LOK®

3/4 in. FPT 316 Stainless Steel 90 Elbow

  • Fast #
  • Part #DGL12NS
  • Item #8530014
  • Manufacturer Part #GL-12N-S
3.8 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. FPT 316 Stainless Steel 90 Elbow

  • Fast #
  • Part #DGL12NS
  • Item #8530014
  • Manufacturer Part #GL-12N-S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

Elbow Degree:
90°
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316