This product requires certification to purchase.

3/4 in. FPT 316 Stainless Steel Pipe Tee

DK-LOK®

3/4 in. FPT 316 Stainless Steel Pipe Tee

  • Fast #
  • Part #DGT12NS
  • Item #8530106
  • Manufacturer Part #GT-12N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. FPT 316 Stainless Steel Pipe Tee

  • Fast #
  • Part #DGT12NS
  • Item #8530106
  • Manufacturer Part #GT-12N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Pipe, Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGT12NS