3/4 in. FPT 316 Stainless Steel Quick Connect Body
3/4 in. FPT 316 Stainless Steel Quick Connect Body
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bi-directional flow design
- Application to maximum flow
- No tools required to connect & disconnect
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316