3/4 in. FPT 316 Stainless Steel Quick Connect Stem
3/4 in. FPT 316 Stainless Steel Quick Connect Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Bi-directional flow design
- Application to maximum flow
- No tools required to connect & disconnect
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Stem
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDFSCF12NS