This product requires certification to purchase.

3/4 in. MPT x 1 in. FPT 316 Stainless Steel Reducing Adapter

DK-LOK®

3/4 in. MPT x 1 in. FPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #DGABMF1216NS
  • Item #8529274
  • Manufacturer Part #GABMF-12-16N-S
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. MPT x 1 in. FPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #DGABMF1216NS
  • Item #8529274
  • Manufacturer Part #GABMF-12-16N-S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, Adapter
Material:
Stainless Steel
Material Type:
316