This product requires certification to purchase.

3/4 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

DK-LOK®

3/4 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

  • Fast #
  • Part #DDTBF124NS
  • Item #8527318
  • Manufacturer Part #DTBF-12-4N-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female Branch Tee Double Ferrule

  • Fast #
  • Part #DDTBF124NS
  • Item #8527318
  • Manufacturer Part #DTBF-12-4N-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
FNPT
End Connections:
OD Tube x OD Tube x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
3/4 in x 1/4 in x 1/4 in
Fitting Type:
Female, Branch Tee
Material:
Stainless Steel
Material Type:
316