This product requires certification to purchase.

3/4 in. Tube OD x 3/4 in. FPT x 3/4 in. Tube OD 316 Stainless Steel Female Run Tee Double Ferrule

DK-LOK®

3/4 in. Tube OD x 3/4 in. FPT x 3/4 in. Tube OD 316 Stainless Steel Female Run Tee Double Ferrule

  • Fast #
  • Part #DDTRF1212NS
  • Item #8527372
  • Manufacturer Part #DTRF-12-12N-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. Tube OD x 3/4 in. FPT x 3/4 in. Tube OD 316 Stainless Steel Female Run Tee Double Ferrule

  • Fast #
  • Part #DDTRF1212NS
  • Item #8527372
  • Manufacturer Part #DTRF-12-12N-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connection 3:
OD Tube
End Connections:
OD Tube x FNPT x OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Female, Run Tee
Material:
Stainless Steel
Material Type:
316