This product requires certification to purchase.

3/4 in. Tube OD x 3/4 in. Tube OD x 1/4 in. Tube OD 316 Stainless Steel Reducing Union Tee Double Ferrule

DK-LOK®

3/4 in. Tube OD x 3/4 in. Tube OD x 1/4 in. Tube OD 316 Stainless Steel Reducing Union Tee Double Ferrule

  • Fast #
  • Part #DDTR12124S
  • Item #8527240
  • Manufacturer Part #DTR-12-12-4-S
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. Tube OD x 3/4 in. Tube OD x 1/4 in. Tube OD 316 Stainless Steel Reducing Union Tee Double Ferrule

  • Fast #
  • Part #DDTR12124S
  • Item #8527240
  • Manufacturer Part #DTR-12-12-4-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
1/4
Fitting Sizes:
3/4 in x 3/4 in x 1/4 in
Fitting Type:
Reducing, Union, Tee
Material:
Stainless Steel
Material Type:
316
Type:
DDTR12124S