This product requires certification to purchase.

3/4 in. Tube Stub x 1/2 in. FPT 316 Stainless Steel Female Adapter

DK-LOK®

3/4 in. Tube Stub x 1/2 in. FPT 316 Stainless Steel Female Adapter

  • Fast #
  • Part #DDAF128NS
  • Item #8511797
  • Manufacturer Part #DAF-12-8N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. Tube Stub x 1/2 in. FPT 316 Stainless Steel Female Adapter

  • Fast #
  • Part #DDAF128NS
  • Item #8511797
  • Manufacturer Part #DAF-12-8N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
Stub End
End Connection 2:
FNPT
End Connections:
Stub End x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Female Adapter
Material:
Stainless Steel
Material Type:
316
Type:
DDAF128NS