This product requires certification to purchase.

3/8 in. FNPT Stainless Steel Connector

DK-LOK®

3/8 in. FNPT Stainless Steel Connector

  • Fast #
  • Part #DDCF8M6NS
  • Item #8512377
  • Manufacturer Part #DCF-8M-6N-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. FNPT Stainless Steel Connector

  • Fast #
  • Part #DDCF8M6NS
  • Item #8512377
  • Manufacturer Part #DCF-8M-6N-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
46-73/100 in
Characteristics & Features
Fitting Type
Connector, Straight
Material
Stainless Steel
Warranty & Product Information
Origin
Domestic