3/8 in. Hose ID x 3/8 in. MPT 316 Stainless Steel Male Hose Adapter
3/8 in. Hose ID x 3/8 in. MPT 316 Stainless Steel Male Hose Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard hose barb design is for use with hose sleeve or hose clamp
- DK-Lok hose adapter fittings are reusable
- Stainless steel and brass construction
Documents
Specifications
- End Connection 1:
- ID Tube
- End Connection 2:
- MNPT
- End Connections:
- ID Tube x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in