This product requires certification to purchase.

3/8 in. MJIC x 3/8 in. MPT 316 Stainless Steel K Series Male 90 Elbow

DK-LOK®

3/8 in. MJIC x 3/8 in. MPT 316 Stainless Steel K Series Male 90 Elbow

  • Fast #
  • Part #DKLM6T6NS
  • Item #8528749
  • Manufacturer Part #KLM-6T-6N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. MJIC x 3/8 in. MPT 316 Stainless Steel K Series Male 90 Elbow

  • Fast #
  • Part #DKLM6T6NS
  • Item #8528749
  • Manufacturer Part #KLM-6T-6N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • DK-Lok K Series JIC Tube Fittings are capable of connecting to inch and metric tube with no changing the Sleeve and Nut
  • The fitting body without sleeve and nut is widely used as a hose adapter for connection to a female swivel on a hose assembly
  • 37 Degree Flared
  • Requires Certification

Documents


Specifications

Elbow Degree:
90°
End Connection 1:
Male JIC 37° Flare
End Connection 2:
MPT
End Connections:
Male JIC 37° Flare x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Union, Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Global