This product requires certification to purchase.

3/8 in. MPT 316 Stainless Steel Male Pipe Tee

DK-LOK®

3/8 in. MPT 316 Stainless Steel Male Pipe Tee

  • Fast #
  • Part #DGTM6NS
  • Item #8530708
  • Manufacturer Part #GTM-6N-S
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. MPT 316 Stainless Steel Male Pipe Tee

  • Fast #
  • Part #DGTM6NS
  • Item #8530708
  • Manufacturer Part #GTM-6N-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connection 3
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Fitting Type
Male, Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGTM6NS