3/8 in. MPT 316 Stainless Steel Quick Connect Stem with Valve
3/8 in. MPT 316 Stainless Steel Quick Connect Stem with Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- End Connections:
- MNPT
- Material:
- Stainless Steel
- Material Type:
- 316