This product requires certification to purchase.

3/8 in. Tube OD x 1/4 in. MBSPP 316 Stainless Steel Male Connector Double Ferrule

DK-LOK®

3/8 in. Tube OD x 1/4 in. MBSPP 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC64GS
  • Item #8526587
  • Manufacturer Part #DMC-6-4G-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. Tube OD x 1/4 in. MBSPP 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC64GS
  • Item #8526587
  • Manufacturer Part #DMC-6-4G-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
MBSPP
End Connections:
OD Tube x MBSPP
Fitting Size 1:
3/8
Fitting Size 2:
1/4
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Male
Material:
Stainless Steel
Material Type:
316
Type:
DDMC64GS