3/8 in. Tube OD x 1/4 in. MPT Brass Male Branch Tee Double Ferrule
3/8 in. Tube OD x 1/4 in. MPT Brass Male Branch Tee Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- MNPT
- End Connections:
- OD Tube x OD Tube x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in x 1/4 in
- Fitting Type:
- Male, Branch Tee
- Material:
- Brass