This product requires certification to purchase.

3/8 in. Tube OD x 3/8 in. Male AN 316 Stainless Steel AN Union Double Ferrule

DK-LOK®

3/8 in. Tube OD x 3/8 in. Male AN 316 Stainless Steel AN Union Double Ferrule

  • Fast #
  • Part #DDUA66S
  • Item #8527930
  • Manufacturer Part #DUA-6-6-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. Tube OD x 3/8 in. Male AN 316 Stainless Steel AN Union Double Ferrule

  • Fast #
  • Part #DDUA66S
  • Item #8527930
  • Manufacturer Part #DUA-6-6-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
Male JIC 37° Flare
End Connections:
OD Tube x Male JIC 37° Flare
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Union
Material:
Stainless Steel
Material Type:
316
Type:
DDUA66S