This product requires certification to purchase.

3/8 in.T x 1/8T Union Stainless Steel

DK-LOK®

3/8 in.T x 1/8T Union Stainless Steel

  • Fast #
  • Part #DDURZ62S
  • Item #11655887
  • Manufacturer Part #DURZ-6-2-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in.T x 1/8T Union Stainless Steel

  • Fast #
  • Part #DDURZ62S
  • Item #11655887
  • Manufacturer Part #DURZ-6-2-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reducing Union
  • Reduces from 3/8"T to 1/8"T
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in
Length
1-61/100 in
Weight
.088 lb
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-65
Warranty & Product Information
Origin
Global
Type
DDURZ62S