This product requires certification to purchase.

3/8 in. Hose Barb x 3/8 in. Tube Stub 316 Stainless Steel Push On Hose Adapter Double Ferrule

DK-LOK®

3/8 in. Hose Barb x 3/8 in. Tube Stub 316 Stainless Steel Push On Hose Adapter Double Ferrule

  • Fast #
  • Part #DDPHA66TS
  • Item #7917209
  • Manufacturer Part #DPHA-6-6T-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. Hose Barb x 3/8 in. Tube Stub 316 Stainless Steel Push On Hose Adapter Double Ferrule

  • Fast #
  • Part #DDPHA66TS
  • Item #7917209
  • Manufacturer Part #DPHA-6-6T-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • No special tools or clamps are required for installation
  • Assemblies can be done in seconds
  • DK-Lok Push-On fittings are reusable
  • Requires Certification

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Stub End
End Connections:
Barbed x Stub End
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Tube, Adapter
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Weight:
0.006 lb