This product requires certification to purchase.

5/16 in. Hose ID x 1/8 in. MPT 316 Stainless Steel Male Hose Adapter

DK-LOK®

5/16 in. Hose ID x 1/8 in. MPT 316 Stainless Steel Male Hose Adapter

  • Fast #
  • Part #DDHAM52NS
  • Item #8510397
  • Manufacturer Part #DHAM-5-2N-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

5/16 in. Hose ID x 1/8 in. MPT 316 Stainless Steel Male Hose Adapter

  • Fast #
  • Part #DDHAM52NS
  • Item #8510397
  • Manufacturer Part #DHAM-5-2N-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Standard hose barb design is for use with hose sleeve or hose clamp
  • DK-Lok hose adapter fittings are reusable
  • Stainless steel and brass construction
  • Requires Certification

Documents


Specifications

End Connection 1:
ID Tube
End Connection 2:
MNPT
End Connections:
ID Tube x MNPT
Fitting Size 1:
5/16
Fitting Size 2:
1/8
Fitting Sizes:
5/16 in x 1/8 in
Type:
DDHAM52NS