5/8 in. Tube OD 316 Stainless Steel Front Ferrule
5/8 in. Tube OD 316 Stainless Steel Front Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Fitting Type:
- Front Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDFF10S