5/8 in. Tube OD PTFE Front Ferrule
5/8 in. Tube OD PTFE Front Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Fitting Type:
- Front Ferrule
- Material:
- Plastic
- Material Type:
- PTFE
- Type:
- DDFF10PE