6MM Tube OD x 1/4 in. MPT 316 Stainless Steel Male Connector Double Ferrule
6MM Tube OD x 1/4 in. MPT 316 Stainless Steel Male Connector Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 6 mm
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 6 mm x 1/4 in
- Fitting Type:
- Male
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDMC6M4NS