This product requires certification to purchase.

6MM Tube OD x 8MM Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

DK-LOK®

6MM Tube OD x 8MM Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

  • Fast #
  • Part #DDR6M8MS
  • Item #8526327
  • Manufacturer Part #DR-6M-8M-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

6MM Tube OD x 8MM Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

  • Fast #
  • Part #DDR6M8MS
  • Item #8526327
  • Manufacturer Part #DR-6M-8M-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
Stub End
End Connections
OD Tube x Stub End
Fitting Size 1
6 mm
Fitting Size 2
8 mm
Fitting Sizes
6 mm x 8 mm
Characteristics & Features
Fitting Type
Reducer
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDR6M8MS