DK-LOK®
DAF-N 1/2 in. OD Tube x FNPT Stainless Steel Adapter
Part #DDAF88NS | Item #7834728 | Manufacturer Part #DAF 8-8N-S
How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME SA182, ASME SA479
ASTM Specifications: ASTM A-182, ASTM A-276, ASTM A-479
Application: Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
Collection: DAF-N
End Connection 1: OD Tube
End Connection 2: FNPT
End Connections: OD Tube x FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Adapter, Straight
ISO Specifications: ISO 14001, ISO 9001
Length: 2-2/5 in
Material: Stainless Steel
Material Type: 316, 316L
Width: 1-1/6 in
Entire Collection
-
Starting at $10.62
-
Starting at $10.12