This product requires certification to purchase.

3/8 x 1/4 in. OD Tube x FNPT 316 and 316L Stainless Steel Double Ferrule Nut Reducing Adapter

DK-LOK®

DAF-N 3/8 x 1/4 in. OD Tube x FNPT 316 and 316L Stainless Steel Double Ferrule Nut Reducing Adapter

  • Fast #
  • Part #DAF64NPSS
  • Item #9977348
  • Manufacturer Part #DAF-6-4N-PS-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DAF-N 3/8 x 1/4 in. OD Tube x FNPT 316 and 316L Stainless Steel Double Ferrule Nut Reducing Adapter

  • Fast #
  • Part #DAF64NPSS
  • Item #9977348
  • Manufacturer Part #DAF-6-4N-PS-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Tube Stub Adapter
  • Pre-Swaged nut & ferrules
  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-276, ASTM A-479, ASTM A-182
Application:
Gas, Vacuum, Industrial
Collection:
DAF-N
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Adapter, Double, Ferrule, Nut, Reducing
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
316, 316L
Maximum Temperature:
1200
Origin:
Global
Pressure - Maximum:
6300 psi
Weight:
.077 lb