This product requires certification to purchase.

1/4 in. Tube Stub x 1/8 in. MPT Brass Male Adapter Double Ferrule

DK-LOK®

DAM-N 1/4 in. Tube Stub x 1/8 in. MPT Brass Male Adapter Double Ferrule

  • Fast #
  • Part #DDAM42NB
  • Item #8511957
  • Manufacturer Part #DAM-4-2N-B
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

DAM-N 1/4 in. Tube Stub x 1/8 in. MPT Brass Male Adapter Double Ferrule

  • Fast #
  • Part #DDAM42NB
  • Item #8511957
  • Manufacturer Part #DAM-4-2N-B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
MNPT
End Connections
Stub End x MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Characteristics & Features
Collection
DAM-N
Fitting Type
Male Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387