This product requires certification to purchase.

1/4 in. Tube Stub x 3/8 in. MPT 316 Stainless Steel Male Adapter Double Ferrule Pre-Swaged

DK-LOK®

DAM-N 1/4 in. Tube Stub x 3/8 in. MPT 316 Stainless Steel Male Adapter Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDAM46NPSS
  • Item #9977358
  • Manufacturer Part #DAM-4-6N-PS-S
3.5 out of 5 Customer Rating
Brand image
DK-LOK®

DAM-N 1/4 in. Tube Stub x 3/8 in. MPT 316 Stainless Steel Male Adapter Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDAM46NPSS
  • Item #9977358
  • Manufacturer Part #DAM-4-6N-PS-S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DAM-N
End Connection 1:
Stub End
End Connection 2:
MNPT
End Connections:
Stub End x MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Fitting Type:
Male Adapter
Material:
Stainless Steel
Material Type:
316