3/8 in. Tube Stub x 1/4 in. MPT 316 Stainless Steel Male Adapter Double Ferrule Pre-Swaged
DAM-N 3/8 in. Tube Stub x 1/4 in. MPT 316 Stainless Steel Male Adapter Double Ferrule Pre-Swaged
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DAM-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Male Adapter
- Material:
- Stainless Steel
- Material Type:
- 316