1/2 x 3/4 in. OD Tube x FNPT Stainless Steel Reducing Connector
DCF-N 1/2 x 3/4 in. OD Tube x FNPT Stainless Steel Reducing Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects 1/2 in Tube to 3/4 in MNPT
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DCF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Connector
- Height:
- 1-313/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 1-9/10 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Width:
- 1-47/50 in