This product requires certification to purchase.

3/8 in. Tube OD x 3/4 in. FPT 316 Stainless Steel Female Connector Double Ferrule

DK-LOK®

DCF-N 3/8 in. Tube OD x 3/4 in. FPT 316 Stainless Steel Female Connector Double Ferrule

  • Fast #
  • Part #DDCF612NS
  • Item #8512175
  • Manufacturer Part #DCF-6-12N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DCF-N 3/8 in. Tube OD x 3/4 in. FPT 316 Stainless Steel Female Connector Double Ferrule

  • Fast #
  • Part #DDCF612NS
  • Item #8512175
  • Manufacturer Part #DCF-6-12N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DCF-N
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
Fitting Type:
Female, Connector
Material:
Stainless Steel
Material Type:
316