1/8 x 6/25 in. OD Tube Stainless Steel Reducing Single Ferrule Port Connector
DCPZ 1/8 x 6/25 in. OD Tube Stainless Steel Reducing Single Ferrule Port Connector
Package Quantity Info:
Each: 1 Inner Pack: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Connects two 1/8 in single ferrule compression ports very close together
- Eliminates cutting a very short piece of tube
- Barstock construction
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Collection:
- DCPZ
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Connector, Port Connector, Straight
- ISO:
- ISO 9001
- Length:
- 23-7/20
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 10900 psi