1/2 x 1/4 in. OD Tube Reducing Brass Compression Connector
DCRP 1/2 x 1/4 in. OD Tube Reducing Brass Compression Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects 1/2" two ferrule tube port to 1/4" two ferrule tube port close together
- Eliminates cutting a very short piece of tube
- Barstock construction
Specifications
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Application:
- Cryogenic, Gas, High Pressure, Vacuum Lines
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- DCRP
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Connector, Reducing
- Height:
- 31/50 in
- ISO:
- ISO 14001, ISO 9001
- Length:
- 29-1/5 mm
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2100 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/2 in
- Weight:
- 0.03 lb
- Width:
- 31/50 in