1/2 x 3/8 in. OD Tube Stainless Steel Reducing Port Connector
DCRP 1/2 x 3/8 in. OD Tube Stainless Steel Reducing Port Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- DCRP
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Connector, Port Connector
- Length:
- 1-13/64 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global