This product requires certification to purchase.

1/2 x 1/4 in. OD Tube Stainless Steel Reducing Ferrule Port Connector

DK-LOK®

DCRPZ 1/2 x 1/4 in. OD Tube Stainless Steel Reducing Ferrule Port Connector

  • Fast #
  • Part #DDCRPZ84S
  • Item #8125598
  • Manufacturer Part #DCRPZ-8-4-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DCRPZ 1/2 x 1/4 in. OD Tube Stainless Steel Reducing Ferrule Port Connector

  • Fast #
  • Part #DDCRPZ84S
  • Item #8125598
  • Manufacturer Part #DCRPZ-8-4-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Connects 1/2 in single ferrule tube port to 1/4 in single ferrule tube port close together
  • Eliminates cutting a very short piece of tube
  • Barstock construction
  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Collection:
DCRPZ
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
1/4
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Connector, Port Connector, Reducing
ISO:
ISO 9001
Length:
29-21/100
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure - Maximum:
2100 psi