This product requires certification to purchase.

1/4 x 1/8 in. OD Tube Stainless Steel Reducing Ferrule Port Connector

DK-LOK®

DCRPZ 1/4 x 1/8 in. OD Tube Stainless Steel Reducing Ferrule Port Connector

  • Fast #
  • Part #DDCRPZ42S
  • Item #8125571
  • Manufacturer Part #DCRPZ-4-2-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DCRPZ 1/4 x 1/8 in. OD Tube Stainless Steel Reducing Ferrule Port Connector

  • Fast #
  • Part #DDCRPZ42S
  • Item #8125571
  • Manufacturer Part #DCRPZ-4-2-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects 1/4 in single ferrule tube port to 1/8 in single ferrule tube port close together
  • Eliminates cutting a very short piece of tube
  • Barstock construction
  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Collection:
DCRPZ
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Connector, Port Connector, Reducing
ISO:
ISO 9001
Length:
22-3/5 mm
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure - Maximum:
10200 psi