This product requires certification to purchase.

3/4 in. Tube OD 316 Stainless Steel Back Ferrule

DK-LOK®

DFB 3/4 in. Tube OD 316 Stainless Steel Back Ferrule

  • Fast #
  • Part #DDFB12S
  • Item #7834726
  • Manufacturer Part #DFB-12-S
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

DFB 3/4 in. Tube OD 316 Stainless Steel Back Ferrule

  • Fast #
  • Part #DDFB12S
  • Item #7834726
  • Manufacturer Part #DFB-12-S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Collection
DFB
Fitting Type
Back Ferrule
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387