1/2 in. Tube OD 316 Stainless Steel Front Ferrule
DFF 1/2 in. Tube OD 316 Stainless Steel Front Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DFF
- Fitting Type:
- Front Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global