This product requires certification to purchase.

3/4 in. Tube OD 316 Stainless Steel Front Ferrule

DK-LOK®

DFF 3/4 in. Tube OD 316 Stainless Steel Front Ferrule

  • Fast #
  • Part #DDFF12S
  • Item #7834730
  • Manufacturer Part #DFF-12-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DFF 3/4 in. Tube OD 316 Stainless Steel Front Ferrule

  • Fast #
  • Part #DDFF12S
  • Item #7834730
  • Manufacturer Part #DFF-12-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DFF
Fits Pipe Size:
3/4 in
Fitting Type:
Front Ferrule
Material:
Stainless Steel
Material Type:
316