3/8 in. Stainless Steel Nut Ferrule

You last purchased this on
 
DK-LOK®

DFSN 3/8 in. Stainless Steel Nut Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DFSN 3/8 in. Stainless Steel Nut Ferrule

  • Fast #
  • Part #DDFSN6S
  • Item #8229779
  • Manufacturer Part #DFSN-6-S
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • COMPONENT
  • Requires Certification

Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
Brand Model Compatibility:
Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
CE Approved:
Yes
Clean Bagged:
No
Collection:
DFSN
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Type:
Ferrule
Height:
86/125 in
IAPMO Listed -:
No
ISO:
ISO 9001, ISO 14001
Length:
14/25 in
Material:
Stainless Steel
Material Type:
316, 316L
Maximum Temperature:
1200
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Gas, Liquid
Size:
3/8 in
UL Listed:
No
Weight:
0.035 lb
Width:
14/25 in