This product requires certification to purchase.

1/8 in. Hose ID x 1/4 in. MPT 316 Stainless Steel Male Hose Adapter

DK-LOK®

DHAM 1/8 in. Hose ID x 1/4 in. MPT 316 Stainless Steel Male Hose Adapter

  • Fast #
  • Part #DDHAM24NS
  • Item #8510343
  • Manufacturer Part #DHAM-2-4N-S
3.1 out of 5 Customer Rating
Brand image
DK-LOK®

DHAM 1/8 in. Hose ID x 1/4 in. MPT 316 Stainless Steel Male Hose Adapter

  • Fast #
  • Part #DDHAM24NS
  • Item #8510343
  • Manufacturer Part #DHAM-2-4N-S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard hose barb design is for use with hose sleeve or hose clamp
  • DK-Lok hose adapter fittings are reusable
  • Stainless steel and brass construction
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
ID Tube
End Connection 2
MNPT
End Connections
ID Tube x MNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Fitting Sizes
1/8 in x 1/4 in
Characteristics & Features
Collection
DHAM