1/2 in. Tube OD Brass Union 90 Elbow Double Ferrule
DL 1/2 in. Tube OD Brass Union 90 Elbow Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- Collection:
- DL
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Union, Elbow
- Material:
- Brass
- Origin:
- Global