This product requires certification to purchase.

1/8 in. Tube OD Brass Union 90 Elbow Double Ferrule

DK-LOK®

DL 1/8 in. Tube OD Brass Union 90 Elbow Double Ferrule

  • Fast #
  • Part #DDL2B
  • Item #7914375
  • Manufacturer Part #DL-2-B
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

DL 1/8 in. Tube OD Brass Union 90 Elbow Double Ferrule

  • Fast #
  • Part #DDL2B
  • Item #7914375
  • Manufacturer Part #DL-2-B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DL
Elbow Degree:
90
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/8
Fitting Size 2:
1/8
Fitting Sizes:
1/8 in
Fitting Type:
Union, Elbow
Material:
Brass
Origin:
Global