1/4 in. Union 90 Degree Elbow
DL 1/4 in. Union 90 Degree Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CONNECTS 1/4 in TUBE
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Cryogenic, Oil and Gas, Vacuum, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DL
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- Union
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Height:
- 1-17/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-343/1000 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 1/4 in
- UL Listed:
- No
- Width:
- 1-343/1000 in