This product requires certification to purchase.

7/8 in. Tube OD Brass Union 90 Elbow Double Ferrule

DK-LOK®

DL 7/8 in. Tube OD Brass Union 90 Elbow Double Ferrule

  • Fast #
  • Part #DDL14B
  • Item #7834754
  • Manufacturer Part #DL-14-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

DL 7/8 in. Tube OD Brass Union 90 Elbow Double Ferrule

  • Fast #
  • Part #DDL14B
  • Item #7834754
  • Manufacturer Part #DL-14-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DL
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Union, Elbow
Material:
Brass
Origin:
Global